Dynatrap
Glue Card, Replacement, 3" L, 1/64" W
Mfr # 230093
Zoro # G1628022
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- Length (In.) 3 in
- Width (In.) 1/64 in
- Depth (In.) 5 3/4 in
- For Use with Stock Number DT3009, DT3009W, DT3019, DT3019W, DT3039, DT3039W
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Fan Flywheel (17 157 06-S)
- TRUPER Shovel, Steel Blade, 30 in L Brown Wood Handle (MG-PY-RBA-24)
- SOLO Solo Sprayer Tank with Inflation Valve, 2.25 gal. (4071262V)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene, 20 (CT-605-30X30)
- DYNATRAP Replacement Bulb, Ultraviolet, 12W (32050)
- DYNATRAP Dynatrap Uv Repl Bulb 9W (21050)
- DYNATRAP Replacement Bulb, Ultraviolet, 9W (21050)
- DYNATRAP Replacement Bulb, Ultraviolet, 7W (41050)
- FLOWTRON 40 W Replacement Blacklight Bulb (BF175)
- FLOWTRON Adhesive Fly Board, 12 x 18 In, PK6 (GB490)
- BETTER BILT PRODUCTS Metal Trap Stand (T9005)
- Dynatrap Bug Killer Accessories