
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT2000XL
Zoro #
G602694604
UPC #
43256320003
Country of Origin
Unknown
Dimensions
Outside Diameter
13.2
Width
13.1
Overall Length
16.2
Height
13.1
Description
The DynaTrap XL Indoor/Outdoor Insect Trap helps you get rid of mosquitos and other flying insects from indoor and outdoor spaces. Runs on 115V AC and includes a 7'L power cord. 13"-dia. x 20"H. Replacement bulb is Item 211629.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.