Shop DYNOMAX
Create Account
24250 Race Mini Bullet Muffler
- Mfr # D22-24250
- Zoro # G303961074
product price:Â
$
84.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D22-24250
- Zoro #
- G303961074
- UPC #
- -
- Country of Origin
- China
Description
Race Bullet mufflers feature 100 Percent welded construction for lifelong durability. The "Pure Unadulterated Power" and lightweight, compact design make it the ultimate race muffler. The unrestricted, straight through design is dyno tested and track proven. Each muffler uses our exclusive Continuous Roving Fiberglass (CRF) Technology which helps provide up to a 4 Decibel sound reduction, on most race applications, while maintaining a deep race tone.
Specification- Compact, Round Design For Tight Ground Clearance
- Lightweight Compact Design
- Maximum Flow, Minimum Sound Control
- 2 To 4 Decibel Reduction Compared To Straight Pipe
- Designed For Vehicles With Limited Space
- 100 Percent Welded Construction For Durability And Extended Life
- Continuous Roving Fiberglass Technology Which Helps Provide Up To A 4 Decibel Sound Reduction, On Most Race Applications, While Maintaining A Deep Race Tone
- Shape - Round
- Inlet Position - Center
- Outlet Position - Center
- Finish - Polished
- Color - Silver
- Material - Stainless Steel
- Internal Construction - Straight Through
- Inlet/Outlet Diameter - 3 in.
- Overall Length - 9 in.
- Case Diameter - 4 in.
- Case Length - 6.5 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.