This item is Discontinued.

Dyson Antimicrobial, Yes ADA, Automatic Hand Dryer AB14

Antimicrobial, Yes ADA, Automatic Hand Dryer (Discontinued)

  • Mfr # AB14
  • Zoro # G6078484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB14
Zoro #
G6078484
UPC #
885609001524
Country of Origin
Malaysia

Dimensions

Height
26 in
Depth
9 3/4 in
Width
11 7/8 in
Overall Depth
9 3/4 in
Overall Width
11 7/8 in
Overall Height
26 in

Details

Item
Hand Dryer
Nozzle
Integral
Cover Material
Polycarbonate ABS
Dryer Activation
Automatic
Color
White
Dry Time
12 sec
Amps
12
ADA Compliant
Yes
Watts
1400
Air Flow Rate
74 cfm
Standards
ETL
Mounting
Wall
Sound Level dB
81
Includes
Mounting Hardware and Template
Finish
Antimicrobial
Max. Air Temp.
104 Degrees F
Accessory Type
Hand Dryer
Sound Level
81
Maximum Air Temperature
104 Degrees F

Description

Hand Dryer, Dry Time 12 sec, Cover Material Polycarbonate ABS, Color White, ADA Compliant Yes, Sound Level 81, Dryer Activation Automatic, Finish Antimicrobial, Standards ETL, Includes Mounting Hardware and Template, Air Flow Rate 74 cfm, Maximum Air Temperature 104 Degrees F, Overall Depth 9 3/4 in, Overall Height 26 in, Overall Width 11 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.