Shop DYSON
See all product information
Create Account
BladelessCoolinFan, Blk, Plug, Mobile, 14"Di
- Mfr # 493782-01 AM12
- Zoro # G024937389
product price:Â
$
522.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fan Cord Length
5 7/8 ft
Guard Material
ABS
Fan Housing Material
ABS
Depth
14 3/16 in
Includes
Remote Control, Rotating Head, Tilting Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 493782-01 AM12
- Zoro #
- G024937389
- UPC #
- 885609045757
- Country of Origin
- Malaysia
Dimensions
- Fan Cord Length
- 5 7/8 ft
- Depth
- 14 3/16 in
- Height Adjustment
- Fixed
- Width
- 5 15/16 in
- Height
- 21 5/8 in
- Blade Diameter
- 14 in
- Base Dia.
- 5 15/16 in
- Fits Chest Size
- Bladeless
Description
Bladeless Cooling Fan, Fan Mounting Location Floor, Tabletop, Number of Speeds 10, Oscillating, Fan Cord Length 5 7/8 ft, Fan Power Source Plug-In, Not Applicable RPM, Height 21 5/8 in, Width 5 15/16 in, Blade Material Not Applicable, ABS, Not Applicable, Black, Not Applicable, Remote Control, Rotating Head, Tilting Head
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.