Shop DYSON

Floor Scrubber, Li-Ion, 3000 sq ft

  • Mfr # 481766-01
  • Zoro # G023785691

product price: 
$
998.99
/ea
Free Shipping & Returns

Key Features

Features
Removes Wet and Dry Dirt
Handle Material
Plastic, Aluminum
Overall Length
44 3/4 in
Series
WashG1
Handle Length
44 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
481766-01
Zoro #
G023785691
UPC #
885609034447
Country of Origin
Malaysia

Dimensions

Overall Length
44 3/4 in
Handle Length
44 3/4 in
Overall Width
11 3/4 in
Wire Rope Length
44 3/4 in
Length
44 3/4 in
Fits Chest Size
Removes Wet and Dry Dirt

Details

Item
Wet Mop Cleaner
Features
Removes Wet and Dry Dirt
Handle Material
Plastic, Aluminum
Series
WashG1
Deck Style
Dual Counter Rotating
Battery Chemistry
Li-Ion
Drive Type
Self-Propelled
Solution Tank Capacity
0.26 gal
Battery Charger Type
Onboard Battery Charger
Brush Pressure Type
Fixed
Cleaning Path
11 3/4 in
Max. Productivity Area
3,000 sq ft
Power Source
Battery
Sound Level
77 dB
Voltage
120V AC
Product Type
Floor Scrubber
Battery Run Time
35 min
Style
Walk Behind
Recovery Tank Capacity
0.21 gal
Power Source - TS Only
Battery
Power Source - old
Battery
Container Type
Walk Behind
Sensor Body Style
Walk Behind

Description

Wet Mop Cleaner, Recovery Tank Capacity 0.21 gal, Deck Style Cylindrical, Brush Speed - Maximum Not Applicable, Battery Chemistry Li-Ion, Power Source Battery, Cleaning Path 11 3/4 in, Sensor Body Style Walk Behind, Solution Tank Capacity 0.26 gal, Product Type Floor Scrubber, Battery Run Time 35 min, Cord Length Not Applicable, Features Removes Wet and Dry Dirt

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.