Handheld Vacuum, Battery, 1/8 gal
- Mfr # 586119-01
- Zoro # G223785965
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Weight
4.2 lb
Vacuum Collection Type
Bag
Vacuum Capacity
1/8 gal
Includes
Charger, Combination Tool, Crevice Tool, Mini Motorized Tool
Power Source
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 586119-01
- Zoro #
- G223785965
- UPC #
- 885609040349
- Country of Origin
- Malaysia
Dimensions
- Length
- 13 in
- Height
- 8 1/8 in
- Width
- 5 1/4 in
Details
- Item
- Handheld Vacuum
- Weight
- 4.2 lb
- Vacuum Collection Type
- Bag
- Vacuum Capacity
- 1/8 gal
- Includes
- Charger, Combination Tool, Crevice Tool, Mini Motorized Tool
- Power Source
- Battery
- Sound Level
- 73 dB
- Voltage
- 110V AC
- Standards
- ASTM F1977, IEC 62885-4 Ed.1.1 Clause 5.11, IEC 62885-4:2020 Clause 5.101
- Filter Efficiency
- 99.99% at 0.3 microns
- Series
- Car+Boat
- Battery Run Time
- 40 min
- Filter Included
- Standard
- Battery Charge Time
- 5 hr
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Filter Efficiency 99.99 Percent at 0.3 microns, Vacuum Collection Type Bag, Vacuum Capacity 1/8 gal, Vacuum Pickup Type Dry, Sound Level 73 dB, Motor Efficiency Type Brushed, Voltage 110V AC, Hose Dia. Not Applicable, Hose Length Not Applicable, Weight 4.2 lb, Height 8 1/8 in, Length 13 in, Width 5 1/4 in, Series Car+Boat, Includes Charger, Combination Tool, Crevice Tool, Mini Motorized Tool, Standards ASTM F1977, IEC 62885-4 Ed.1.1 Clause 5.11, IEC 62885-4:2020 Clause 5.101
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.