Stick Vacuum, Silver, Bagless, 1/8 gal

  • Mfr # 400473-01
  • Zoro # G123785942
product price: 
$
699.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Width
9 7/8 in
Features
Cordless, De-Tangling Technology, Fade-Free Suction, Lightweight, Whole-Machine Filtration
HEPA Rated Machine
HEPA Rated
Battery Charge Time
5 hr
Battery Run Time
40 min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
400473-01
Zoro #
G123785942
UPC #
885609027319
Country of Origin
Malaysia

Dimensions

Width
9 7/8 in
Length
8 3/4 in
Height
49 1/2 in
Fits Chest Size
Cordless, De-Tangling Technology, Fade-Free Suction, Lightweight, Whole-Machine Filtration

Details

Item
Upright Vacuum
Features
Cordless, De-Tangling Technology, Fade-Free Suction, Lightweight, Whole-Machine Filtration
HEPA Rated Machine
HEPA Rated
Battery Charge Time
5 hr
Battery Run Time
40 min
Power Source
Battery
Color
Silver
Sound Level
76 dB
Cleaning Path
9 7/8 in
Number of Motors
2
Compatible Brand
Dyson
Includes
Charger, Combination Tool, Crevice Tool, Docking Station, Hair Screw Tool, Motorbar Cleaner Head
Weight
5.6 lb
Series
Dyson V8
Battery Chemistry
Li-Ion
Filter Efficiency
99.99% at 0.1 microns
Filter Included
HEPA
Vacuum Capacity
1/8 gal
Power Source - TS Only
Battery
Power Source - old
Battery
Wire Color
Silver

Description

Vacuum Collection Type Bagless, Vacuum Capacity 1/8 gal, Filter Efficiency 99.99 Percent at 0.1 microns, Static Pressure Not Applicable, Sound Level 76 dB, Weight 5.6 lb, Motor Efficiency Type Brushless, Number of Motor Stages 2, Height 49 1/2 in, Length 8 3/4 in, Width 9 7/8 in, Head Height Adjustment 3-Position, Series Dyson V8, Features Cordless, De-Tangling Technology, Fade-Free Suction, Lightweight, Whole-Machine Filtration

Restrictions

Hazardous material

Ratings & reviews