Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dyson Purifier Cool Autoreact, 290 sq ft, 10 lb TP7A

Purifier Cool Autoreact, 290 sq ft, 10 lb (Discontinued)

  • Mfr # TP7A
  • Zoro # G906134110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP7A
Zoro #
G906134110
UPC #
885609028293
Country of Origin
Malaysia

Dimensions

Width
0 to 10 in
Height
Greater than 40 in
Overall Height
41 in
Overall Depth
8 5/8 in
Depth
0 to 10 in
Overall Width
8 in
Overall H x W x D
41 in x 8 in x 8 5/8 in
Manufacturer Warranty Length
2 yr

Details

Item
Purifier Cool Autoreact
Air Flow
98 cfm
Standards
Allery and Asthma Certified, ETL-US
Includes
Dyson Genuine Filter, Remote Control
Weight
10 lb
Filter Efficiency
99.97 %
Number of Speeds
10
Control Modes
Night
Occupancy Sensor
No
Coverage Area
0 to 300 sq ft
Noise Level
46 dB, 60 dB
Housing Color
White
Air Cleaning Technology
Active Carbon; Filtration
Max Air Flow
0 to 250 cfm
Filters Included
Glass Media and Carbon, HEPA
Control Type
Remote
Function
Particle Removal and VOC/Odor Neutralization
Filters Down To
0.3 micron
Maximum Air Flow
98 cfm
Air Quality Sensor
Yes
Wi-Fi Compatible
No
Air Cleaning Method
Activated Carbon
Filters Out
Gases, Odors
Number of Cleaning Stages
2
Maximum Coverage Area
290 sq ft
Filter Change Reminder
Yes
Bluetooth Enabled
No
Use Location
Room
Housing Material
Carbon
Primary Filter Type
HEPA
Maximum Noise Level
60 dB

Description

Purifier Cool Autoreact,290 sq ft,10 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.