Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tower Fan, 10 Speeds, White/Silver, Remote Control

  • Mfr # AM07

  • Zoro # G016439860


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Color
White/Silver
Voltage
120V AC
Fan Mounting Location
Floor
Air Flow
1059 cfm
Includes Remote Control
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM07
Zoro #
G016439860
UPC #
885609031699
Country of Origin
Malaysia

Dimensions

Height
39 5/8 in
Width
7 1/2 in
Height Adjustment
Fixed Height
Base Dia.
7 1/2 in
Fan Cord Length
6 5/8 ft

Details

Color
White/Silver
Voltage
120V AC
Fan Mounting Location
Floor
Air Flow
1059 cfm
Includes Remote Control
Yes
Item
Tower Fan
Fan Power Source
Plug-In
Oscillation
Oscillating
Features
Night Mode
Includes Batteries
No
Includes
Remote Control
Fan Shape
Oblong
Environmental Applications
Office
Number of Speeds
10
Electrical Connection - Fans
Power Cord

Description

Tower Fan, Overall Style - Fans Floor, Fan Mounting Location Floor, Number of Speeds 10, Oscillating, Fan Cord Length 6 5/8 ft, Fan Power Source Plug-In, Number of Blades Not Applicable, Height 39 5/8 in, Width 7 1/2 in, Blade Material Not Applicable, White/Silver, Remote Control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.