Zoro Homepage

V15 Detect Pro vacuum cleaner

  • Mfr # V15

  • Zoro # G214547879


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Vacuum Filtration Type
HEPA
Weight
6.8 lb
Vacuum Collection Type
Bagless
Vacuum Capacity
1/4 gal
Number of Motor Stages
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V15
Zoro #
G214547879
UPC #
885609031347
Country of Origin
Philippines

Dimensions

Height
49 5/8 in
Length
10 1/2 in
Width
9 13/16 in
Cleaning Path Width
10 1/2 in

Details

Item
Dyson V15 Detect Pro Vacuum Cleaner
Vacuum Filtration Type
HEPA
Weight
6.8 lb
Vacuum Collection Type
Bagless
Vacuum Capacity
1/4 gal
Number of Motor Stages
3
Plug Type
Cordless
Includes Charger
Yes
Battery Run Time
1 hr
Features
De-Tangling Digital Motorbar(TM) Cleaner Head, Intelligently Adapts to Floor Types, Reports in Real Time
Includes Battery
Yes
Filter Efficiency
99.97%
Vacuum Power Source
Cordless
Includes
Combination Tool, Crevice Tool, Digital Motorbar(TM) Cleaner Head, Docking Station, Fluffy Optic(TM) Cleaner Head, Hair Screw Tool, Wand Clip
Battery Charge Time
4.5 hr
No. Batteries Included
1
Vacuum Pickup Type
Dry
Sound Level
87 dB

Description

Dyson V15 Detect Pro Vacuum Cleaner

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.