Shop HOOVER COMMERCIAL

Backpack Vacuum, 24 1/2 in H, 9.9 lb

  • Mfr # CH93619

  • Zoro # G8637515


product price:  $510.99
/ea
Free Shipping & Returns

Key Features

Voltage
40V DC
Vacuum Filtration Type
HEPA
Weight
9.9 lb
Vacuum Collection Type
Bag
Vacuum Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH93619
Zoro #
G8637515
UPC #
073502045794
Country of Origin
United States

Dimensions

Hose Dia.
1 1/2 in
Hose Length
5 ft
Height
24 1/2 in

Details

Item
Backpack Vacuum
Voltage
40V DC
Vacuum Filtration Type
HEPA
Weight
9.9 lb
Vacuum Collection Type
Bag
Vacuum Power Source
Cordless
Number of Motor Stages
1
Power
450 W
Standards
UL
Cordless Tool Battery Type
Li-Ion
Vacuum Pickup Type
Dry
Current
12.5 A
Filter Efficiency
99.97% at 3 microns
Static Pressure
86 in
Motor Efficiency Type
Brushless
Series
HVRPWR
Battery Capacity
6 Ah
Plug Type
Cordless
Air Flow
81 cfm
Includes Charger
No
Battery Charge Time
1 hr
Sound Level
71 dB
Vacuum Capacity
1 1/2 gal
Battery Run Time
0.5 hr
No. Batteries Included
0
Includes
(2) HEPA Filters, (2) Hexaguard Filters, Bag, Dusting Brush, Hose, Wand
Includes Battery
No
Features
Ergonomic Harness, Lightweight
Vacuum Air Flow
81 cfm
Battery Platform
HVRPWR
Tool Series
HVRPWR
Battery Chemistry
Li-Ion
HEPA Rated Machine
Not HEPA Rated
Battery Type
Tabbed
Compatible Brand
Hoover Commercial
Bag/Cartridge Reusability
Disposable
Filter Included
HEPA
Power Source
Cordless

Description

Backpack Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent at 3 microns, Vacuum Collection Type Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 81 cfm, Static Pressure 86 in, Weight 9.9 lb, Height 24 1/2 in, Sound Level 71 dB, Motor Efficiency Type Brushless, Number of Motor Stages 1, Power 450 W, Current 12.5 A, Frequency Not Applicable, Voltage 40V DC, Hose Dia. 1 1/2 in, Hose Length 5 ft, Plug Type Cordless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.