Shop E-CLOTH
See all product information
Create Account
Kitchen Cleaning Cloth, Pack of 2, 2PK
- Mfr # 1139542
- Zoro # G424196072
product price:Â
$
74.69
/pk of 2, $37.35/ea
Key Features
Surfaces for Use On
Stainless Steel, Enamel, Ceramic, Glass, Chrome, Granite, Marble, Slate, Quartz, Tile and Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1139542
- Zoro #
- G424196072
- UPC #
- -
- Country of Origin
- China
Details
- Surfaces for Use On
- Stainless Steel, Enamel, Ceramic, Glass, Chrome, Granite, Marble, Slate, Quartz, Tile and Wood
- Item
- Kitchen Cleaning Cloth
Description
Kitchen Cleaning Cloth, Pack of 2 - The General Purpose Cloth was replaced by the Kitchen Cloth with the built in Scrubbing Pocket for more power when cleaning your kitchen Includes one ( 1) 12.5x12.5 Kitchen Cloth and one ( 1)20x16 Glass and Polishing Cloth Offers perfect, chemical-free cleaning for all hard kitchen surfaces using just water Unique non-scratching Scrubbing Pocket quickly and safely removes hardened messes using just water True Chemical Free Cleaning - Kitchen cloth fibers attract moisture and oil and trapping dirt/grease/grime and proven to remove over 99% of bacteria from hard surfaces with just water Glass and Polishing Cloth used dry on water dampened surfaces brings a smear-free, lint-free finish to windows, mirrors, stainless steel, chrome, granite, marble, and all other shiny surfaces TIP:Use the Glass and Polishing Cloth after the Kitchen Cloth for the perfect dry and buffed finish For all types of hard surfaces such as stainless steel, enamel, ceramic, glass, chrome, granite, marble, slate, quartz, tile and wood Can be used on stainless steel and all types of finishes on large and small appliances Guaranteed for 300 machine washings Where to Use:Kitchen Cleaning in general, Any type of countertop ( granite, formica, Corian, tile, stone, synthetic and laminate), stoves, refrigerators, dishwashers, microwaves, and other small appliances, e-cloths really are different and give a fantastic chemical free clean with just water. If you take care of them they will last for years. e-cloths work so well that you will get a lint-free, smear-free clean with just water. Kitchen cleaning with a Kitchen Pack removes 99% of bacteria from your kitchen surfaces. Specifications Weight: 0.35. Specifications Size: 16 x 20. Team Name: New York Yankees. Weight: 1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.