Shop NO-MOTH
See all product information
Create Account
Toilet Bowl Cleaner, 1.76 oz, Tablet, Ready to Use, Fresh
- Mfr # 210.24T
- Zoro # G806602078
product price:
$
1.55
/ea
Sold in multiples of 24 for
$37.20
Key Features
Surfaces for Use On
Toilets
Series
No Series
Container Size
1.76 oz
Ready to Use/Concentrated
Ready to Use
NSF Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 210.24T
- Zoro #
- G806602078
- UPC #
- 70922054931
- Country of Origin
- China
- Item
- Toilet Bowl Cleaner
- Surfaces for Use On
- Toilets
- Series
- No Series
- Ready to Use/Concentrated
- Ready to Use
- NSF Rating
- Not Rated
- Fragrance
- Fresh
- Application
- Bathroom, Deodorizer, Stain Remover
- Primary Chemical
- Bleach
- Cleaner Form
- Tablet
Dimensions
- Container Size
- 1.76 oz
Description
Bowl Fresh Plus has a powerful water-activated fragrance that freshens the bathroom with every flush.
- • Over the rim toilet freshener and cleaner
- • Improved formula enhances cleaning and stain-fighting action
- • Cleans with oxygen bleach and detergents
- • Easy to use just hang on toilet rim
- • Pleasantly scented deodorizer
- • No mess in tank
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.