Zoro Homepage

Power Strip, SJT, 5-15R, 5-15P, 9 ft., White

  • Mfr # EPS-1049N

  • Zoro # G903765065


product price: $46.35
/ea

Key Features

Type
SJT
Number of Outlets
4
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPS-1049N
Zoro #
G903765065
UPC #
747925181727
Country of Origin
United States

Dimensions

Cord Length
9 ft.

Details

Item
Power Strip
Type
SJT
Number of Outlets
4
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
White
Gauge/Conductor
14/3
Standards
UL 1363; UL 1449 and CAN/CSA C22.2 No. 21; ETL Approved

Description

This power strip bar is ideal for use with various electric and electronic appliances, devices such as computers, audio and video equipment, power tools and instrument in the office building, in the garage at home, in the warehouse, factory, on the production line or manufacturing facilities.
  • 1ft (0.30m) Durable Metal Housing Power Strip
  • 4 White US Standard Outlets, Horizontal Orientation
  • 9 ft (2.74m) 14/3 AWG, SJT Heavy Duty Power Cord
  • Master On/Off Switch with 15Amp Resettable Circuit Breaker
  • ETL Approved and Listed (Conforms to UL 1363, UL 1449 and CAN/CSA C22.2 No. 21)
  • Electrical Ratings: 125V/15Amp/1875W
  • Easy to Install Spring Steel Mounting Clips, and Simply Snap It in
  • For use with Various Electric and Electronic Appliances, Devices and Equipment such as Computers, Audio/Video, Power Tools and Instrument in the Office and at Home
  • Plug-in and Play
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.