eLEDing Solar 20W 3200 LM AI SMART CREE 3000K Warm LED Street Parking Lot Dark Sky Area Light

  • Mfr # EE820W-AI20-W

  • Zoro # G704986577


product price:  $1,867.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE820W-AI20-W
Zoro #
G704986577
UPC #
-
Country of Origin
China

Description

Ee820w-ai20 solar powered ai-smart led area, street, parking light, up to 20-watt/3200 lumens. Built and integrated with world's 1st ai as a software based version for a wide range of commercial, industrial and residential lighting applications. This high quality and very durable light is completely self-contained. It is made from a sturdy cast aluminum alloy light fixture with industrial standard tempered glass solar panel, ultra-bright cree leds and integrated ai-smart control mode. It can be used for outdoor new lighting installations or replacement/upgrade of outdated ac powered or low-tech solar powered lights. Its innovative ai-smart lighting profiles offer true dusk-to-dawn all night long under four seasons lighting capability. It has flexibility with auto compensation of critical weather and different geographic locations without frequently manual adjustments or app setup, and it always automatically manage critical status of power source. Eleding, ai-smart solar lights present a significant improvement above current solar lighting performance operating with its artificial intelligent power management (aipm) system. It provides users one step power-on for dusk to dawn or dark sky city illumination all night long.heavy-duty well-built light fixture with aluminum-alloy monolithic casting extremely improves the heat dissipation to greatly increase led illuminator and li-battery operating life cyclelight fixture angle or direction can be adjusted based on setting up location and environmental condition, it always continues lite up for all night long under dusk to dawn ai-smart on profileinvented and developed hardware and firmware of self-auto dynamic adjustments based on seasons, geographic locations, year-round weather conditions and optimization of lighting performance with auto-compensation power managementhigh quality components to extend operating long life cycles: 3g cree led, zilog mcu, ixys fets, epir sensing tech, plus tempered glass solar panel and ca

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.