Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Panel, 70 W, 12/48V DC, 330 WH

  • Mfr # EE850W-POE330

  • Zoro # G505174654


product price: $1,162.99
/ea
Free Shipping & Returns

Key Features

Maximum Power Point
70 W
Voltage @ Maximum Power Point
12/48V DC
Current @ Maximum Power Point
330 WH
Overall Width
21 in
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EE850W-POE330
Zoro #
G505174654
UPC #
853018005372
Country of Origin
China

Dimensions

Overall Width
21 in
Overall Height
5 in
Overall Depth
21 in

Details

Item
Solar Panel
Maximum Power Point
70 W
Voltage @ Maximum Power Point
12/48V DC
Current @ Maximum Power Point
330 WH
Material
Lithium Polymer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.