Zoro Homepage

Solar Panel, 70 W, 12V DC, 330 WH

  • Mfr # EE870W-POE330-2CAM

  • Zoro # G905174605


product price: $2,159.99
/ea
Free Shipping & Returns

Key Features

Maximum Power Point
70 W
Voltage @ Maximum Power Point
12V DC
Current @ Maximum Power Point
330 WH
Overall Height
5 in
Material
Lithium Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE870W-POE330-2CAM
Zoro #
G905174605
UPC #
856071006621
Country of Origin
China

Dimensions

Overall Height
5 in

Details

Item
Solar Panel
Maximum Power Point
70 W
Voltage @ Maximum Power Point
12V DC
Current @ Maximum Power Point
330 WH
Material
Lithium Polymer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.