Shop E ENERGETIC LIGHTING
See all product information
Create Account
4" Square welding box 1-1/2" Depth Metal Electrical box, 50PK
- Mfr # EMB-41PW-KC
- Zoro # G524174024
product price:Â
$
109.99
/pk of 50, $2.20/ea
Free Shipping & Returns
Key Features
Material
Metal
Length
4 in
Overall Depth
1.57 in
Color
Silver
Box Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EMB-41PW-KC
- Zoro #
- G524174024
- UPC #
- 845940016533
- Country of Origin
- China
Dimensions
- Length
- 4 in
- Overall Depth
- 1.57 in
- Overall Width
- 4 in
Details
- Material
- Metal
- Item
- Electrical Boxes
- Color
- Silver
- Box Shape
- Square
- Capacity
- 21
Description
Metallic outlet boxes. Electrical switch and outlet boxes for residential or light commercial electrical installations, easy wiring. The product has UL Listed.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, GU, VI, CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.