Shop E ENERGETIC LIGHTING
See all product information
Create Account
4" Square welding box with bracket 1-1/2" Depth metal Electrical box, 24PK
- Mfr # EMB-41CW-LB
- Zoro # G724174022
product price:Â
$
77.99
/pk of 24, $3.25/ea
Key Features
Box Shape
Square
Overall Width
4 in
Length
6.96 in
Color
Silver
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EMB-41CW-LB
- Zoro #
- G724174022
- UPC #
- 845940016564
- Country of Origin
- China
Dimensions
- Overall Width
- 4 in
- Length
- 6.96 in
- Overall Depth
- 1.57 in
Details
- Box Shape
- Square
- Item
- Electrical Boxes
- Color
- Silver
- Material
- Metal
- Capacity
- 21
Description
Metallic outlet boxes. Electrical switch and outlet boxes for residential or light commercial electrical installations, easy wiring. The product has UL Listed.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, GU, VI, CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.