Shop E ENERGETIC LIGHTING
See all product information
Create Account
4"x2" 1-gang Metal electrical box covers, 100PK
- Mfr # EMC-2RKN
- Zoro # G324174026
product price:Â
$
63.99
/pk of 100, $0.64/ea
Key Features
Overall Width
2.3 in
Overall Length
4.3 in
Color
Silver
Material
Metal
For Box Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EMC-2RKN
- Zoro #
- G324174026
- UPC #
- 845940016571
- Country of Origin
- China
- Item
- Electrical Boxes cover
- Color
- Silver
- Material
- Metal
- For Box Shape
- Rectangle
Dimensions
- Overall Width
- 2.3 in
- Overall Length
- 4.3 in
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, GU, VI, CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.