Floor Flange, 3 Gang, Rectangular, Metallic

  • Mfr # SB3085W
  • Zoro # G0636907
product price: 
$
271.99
/ea
Free Shipping & Returns

Key Features

For Box Shape
Rectangular
Overall Length
11-5/16 in
Overall Width
6 in
Material
Brass
Overall Height
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SB3085W
Zoro #
G0636907
UPC #
-
Country of Origin
China

Dimensions

Overall Length
11-5/16 in
Overall Width
6 in
Overall Height
2 in
Wire Rope Length
11 5/16 in
Length
11 5/16 in

Details

Item
Floor Sub-Plate
Number of Gangs
3
For Box Shape
Rectangular
Material
Brass
Color
Brass
Finish
Brass
Shape
Rectangular
Standards
UL/CSA, UL514
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
10
Compatible with Manufacturer Model Number
B2483, FB2423, FB2433, FB4314, FB4333, PFBRG3
Accessory Type
Flat Flange
For Number of Gangs
3
Compatible with Series
Hubbell
Compatible Manufacturer Model Number
B2483, FB2423, FB2433, FB4314, FB4333, PFBRG3
Compatible Manufacturer Part Number
B2483, FB2423, FB2433, FB4314, FB4333, PFBRG3
Compatible with Manufacturer Model No.
B2483, FB2423, FB2433, FB4314, FB4333, PFBRG3
Compatible with Mfr. Model No.
B2483, FB2423, FB2433, FB4314, FB4333, PFBRG3
For Use with Mfr Model Number
B2483, FB2423, FB2433, FB4314, FB4333, PFBRG3
For Use With Mfr. Model Number
B2483, FB2423, FB2433, FB4314, FB4333, PFBRG3
Compatible Pump Manufacturer Part Number
B2483, FB2423, FB2433, FB4314, FB4333, PFBRG3
Compatible Mfr. Model Number
B2483, FB2423, FB2433, FB4314, FB4333, PFBRG3
For Manufacturer Part Number
B2483, FB2423, FB2433, FB4314, FB4333, PFBRG3
Compatible with Mfr. Model Number
B2483, FB2423, FB2433, FB4314, FB4333, PFBRG3
Shell Material
Brass
Compatible Series
Hubbell

Description

Three Gang Flanges

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.