Rubber, Buna-N Diaphram 2 PLY, 1/8in Thick, 6in wide, 36in long, 60A, adhesive backing

  • Mfr # 7715BUNA2-1/8ZTAPE

  • Zoro # G910917716


product price:  $40.69
/ea

Key Features

Rubber Thickness
1/8"
Rubber Material
Nitrile or Buna-N Diaphragm Sheet Rubber 2 PLY
Rubber Color
Black
Max Temp (F)
170⁰F
Min. Temp. (F)
-20⁰F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7715BUNA2-1/8ZTAPE
Zoro #
G910917716
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Rubber Thickness
1/8"
Rubber Width
6"
Rubber Length
36"

Details

Rubber Material
Nitrile or Buna-N Diaphragm Sheet Rubber 2 PLY
Rubber Color
Black
Max Temp (F)
170⁰F
Min. Temp. (F)
-20⁰F
Durometer
60
Backing Type
One Side Adhesive Backing
Tensile Strength (PSI)
800 PSI
Elongation
3
Finish
Plate
Shape
Rectangle
Number of Plys
2

Description

Rubber Roll, Buna-N Diaphram 2 PLY, Rubber Width 6 in, Rubber Length 36 in, Rubber Thickness 1/8 in, Black, 60A, Adhesive backing

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products