
Neoprene Rubber, 48"x48", Blk, 40A, 1/16"
Mfr # 6040-1/16K
Zoro # G6501962
product price: $46.55
/eaKey Features
Rubber Thickness
1/16"
Rubber Width
48"
Rubber Length
48"
Rubber Material
Neoprene Rubber
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6040-1/16K
Zoro #
G6501962
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/16"
Rubber Width
48"
Rubber Length
48"
Details
Item
Neoprene Rubber, 48"X48",Blk, 40A 1/16"
Rubber Material
Neoprene Rubber
Rubber Color
Black
Durometer
40A
Tensile Strength (PSI)
1000 PSI
Elongation
3.5
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Commerical Grade
Temperature Range - Adhesives
-20°F to 170°F
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Neoprene Rubber, 48 In.X48 In.,Blk, 40A 1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.