Zoro Homepage

Roll, Buna, 1/2 in. Thick, 20 ft., 50A

  • Mfr # 4050-1/2-20

  • Zoro # G201959371


product price: $917.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Thickness
1/2"
Width
36"
Length
20'
Material
Buna-N Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4050-1/2-20
Zoro #
G201959371
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/2"
Width
36"
Length
20'

Details

Material
Buna-N Rubber
Color
Black
Elongation
3
Temperature Range
-30°F to 220°F
Tensile Strength
1000 PSI
Standards
ASTM D2000 BF
Grade
Commerical Grade
Durometer
50A
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Roll, Buna-N Rubber, Width 36 in, Rubber Length 20 ft, Rubber Thickness 1/2 in, 50A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.