Zoro Homepage

Roll, Buna, 3/16 in. Thick, 15 ft., 60A

  • Mfr # 4060-3/16-15

  • Zoro # G601959544


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Thickness
3/16"
Width
36"
Length
15'
Material
Buna-N Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060-3/16-15
Zoro #
G601959544
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
3/16"
Width
36"
Length
15'

Details

Material
Buna-N Rubber
Color
Black
Elongation
3
Temperature Range
-30°F to 220°F
Standards
ASTM D2000 BF
Durometer
60A
Grade
Commerical Grade
Tensile Strength
1000 PSI
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth

Description

Rubber Roll, Buna-N Rubber, Width 36 in, Rubber Length 15 ft, Rubber Thickness 3/16 in, 60A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.