
Roll, Buna, 3/16 Th x36 In W, 20 Ft, Blk, 70A
Mfr # 5346HG-3/16-20
Zoro # G501958876
product price: $1,008.99
/ea
Free Shipping & Returns
Key Features
Thickness
3/16"
Width
36"
Length
20'
Material
High Grade Buna-N Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5346HG-3/16-20
Zoro #
G501958876
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
3/16"
Width
36"
Length
20'
Details
Material
High Grade Buna-N Rubber
Color
Black
Durometer
70A
Grade
High Grade
Standards
ASTM D2000 BG
Tensile Strength
1500 PSI
Temperature Range
-40°F to 225°F
Elongation
3
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth
Description
Roll,Buna,3/16 Th x36 In W,20 Ft,BlkHigh Grade 70 Durometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.