
Roll, Buna, FDA, 1/16 Th x36 In W, 100 Ft, Wh
Mfr # 310-1/16-100
Zoro # G201961565
product price: $1,438.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Thickness
1/16"
Width
36"
Length
100'
Material
FDA Buna Rubber
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310-1/16-100
Zoro #
G201961565
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
1/16"
Width
36"
Length
100'
Details
Material
FDA Buna Rubber
Color
White
Tensile Strength
1000 PSI
Durometer
60A
Elongation
4.5
Temperature Range
-30°F to 225°F
Grade
FDA
Standards
Made with FDA approved ingredients
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth
Description
Rubber Roll, Buna-N FDA Roll, Rubber Width 36 in, Rubber Length 100 ft, Rubber Thickness 1/16 in, White, 60A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.