Zoro Homepage

Roll, Food Grade, 1/16 in. Thick, 10 ft, 50A

  • Mfr # 380-1/16-10

  • Zoro # G401961013


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/16"
Width
36"
Length
10'
Material
FDA Neoprene Rubber
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380-1/16-10
Zoro #
G401961013
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/16"
Width
36"
Length
10'

Details

Material
FDA Neoprene Rubber
Color
White
Standards
Made with FDA approved ingredients
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Elongation
5
Grade
FDA
Durometer
50A
Tensile Strength
1200 PSI
Temperature Range
-30°F to 220°F

Description

Rubber Roll, Food Grade, Rubber Width 36 in, Rubber Length 10 ft, Rubber Thickness 1/16 in, White, 50A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.