Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
E. James Roll, Food Grade, Buna, 1/8 in. Thick, 25 ft 310-1/8-25

Roll, Food Grade, Buna, 1/8 in. Thick, 25 ft (Discontinued)

  • Mfr # 310-1/8-25
  • Zoro # G301957901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-1/8-25
Zoro #
G301957901
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/8"
Width
36"
Length
25'

Details

Material
FDA Buna Rubber
Color
White
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth
Standards
Made with FDA approved ingredients
Grade
FDA
Tensile Strength
1000 PSI
Durometer
60A
Temperature Range
-30°F to 225°F
Elongation
4.5

Description

Rubber Roll, Buna-N FDA Roll, Rubber Width 36 in, Rubber Length 25 ft, Rubber Thickness 1/8 in, White, 60A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.