Zoro Homepage

Roll, Neoprene, 1/16 in. Thick, 10 ft, 30A

  • Mfr # 1030HG-1/16-10

  • Zoro # G701960389


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/16"
Width
36"
Length
10'
Material
High Grade Neoprene Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030HG-1/16-10
Zoro #
G701960389
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/16"
Width
36"
Length
10'

Details

Material
High Grade Neoprene Rubber
Color
Black
Durometer
30A
Elongation
4.5
Tensile Strength
1200 PSI
Standards
ASTM D2000 BC
Grade
High Grade
Temperature Range
-30°F to 225°F
Application
Industrial, Commercial, Warehouse, Factory, Plant Use
Finish
Smooth

Description

Rubber Roll, Neoprene, Rubber Width 36 in, Rubber Length 100 ft, Rubber Thickness 1/16 in, 30A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.