
Roll, Neoprene, 1/16 in. Thick, 50 ft., 50A
Mfr # 355HG-1/16-50
Zoro # G301961069
product price: $520.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/16"
Width
36"
Length
50'
Material
High Grade Neoprene Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355HG-1/16-50
Zoro #
G301961069
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
1/16"
Width
36"
Length
50'
Details
Material
High Grade Neoprene Rubber
Color
Black
Standards
ASTM D2000 BC
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth
Durometer
50A
Tensile Strength
1500 PSI
Elongation
3.5
Grade
High Grade
Temperature Range
-30°F to 225°F
Description
Rubber Roll, Neoprene, Rubber Width 36 in, Rubber Length 50 ft, Rubber Thickness 1/16 in, Black , 50A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.