
Roll, Neoprene, 1/8 in. Thick, 10 ft, 30A
Mfr # 1030HG-1/8-10
Zoro # G001960201
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/8"
Width
36"
Length
10'
Material
High Grade Neoprene Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1030HG-1/8-10
Zoro #
G001960201
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
1/8"
Width
36"
Length
10'
Details
Material
High Grade Neoprene Rubber
Color
Black
Grade
High Grade
Durometer
30A
Tensile Strength
1200 PSI
Elongation
4.5
Temperature Range
-30°F to 225°F
Standards
ASTM D2000 BC
Finish
Smooth
Application
Industrial, Commercial, Warehouse, Factory, Plant Use
Description
Rubber Roll, Neoprene, Rubber Width 36 in, Rubber Length 10 ft, Rubber Thickness 1/8 in, 30A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.