Zoro Homepage

Roll, SBR, 1/8 Th x 36 In W50 Ft L, Black

  • Mfr # 1500-1/8-50

  • Zoro # G501958166


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/8"
Width
36"
Length
50'
Material
SBR Rubber
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500-1/8-50
Zoro #
G501958166
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/8"
Width
36"
Length
50'

Details

Material
SBR Rubber
Color
Black
Durometer
70A
Elongation
1.5
Tensile Strength
800 PSI
Grade
General Purpose
Standards
ASTM D2000 AA
Temperature Range
-20°F to 170°F
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Roll, SBR, Rubber Width 36 in, Rubber Length 50 ft, Rubber Thickness 1/8 in, 70A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.