Zoro Homepage

Roll, Silicone, 1/8 x36 In W, 50 Ft, Red, 60A

  • Mfr # 2860-1/8-50

  • Zoro # G801958637


product price: $3,171.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Thickness
1/8"
Width
36"
Length
50'
Material
Silicone Rubber
Color
Red/Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2860-1/8-50
Zoro #
G801958637
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/8"
Width
36"
Length
50'

Details

Material
Silicone Rubber
Color
Red/Orange
Temperature Range
-60°F to 350°F
Standards
ASTM D2000 BC
Elongation
2
Tensile Strength
500 PSI
Grade
Commerical Grade
Durometer
60A
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth

Description

Rubber Sheet, Silicone, Rubber Width 36 in, Rubber Length 50 ft, Rubber Thickness 1/8 in, 60A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.