
Rubber, Buna, 1/16 In Th, 36 Inx25 Ft
Mfr # 320-1/16-25
Zoro # G501959057
product price: $499.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/16"
Width
36"
Length
25'
Material
Butyl Rubber
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320-1/16-25
Zoro #
G501959057
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
1/16"
Width
36"
Length
25'
Details
Material
Butyl Rubber
Color
Black
Tensile Strength
1200 PSI
Standards
ASTM D2000 AA
Grade
General Purpose
Durometer
60A
Temperature Range
-40°F to 225°F
Elongation
3
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Roll, Butyl, Rubber Width 36 in, Rubber Length 25 ft, Rubber Thickness 1/16 in, Black , 60A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.