Shop E. JAMES
See all product information
Create Account
Rubber, Buna-N Diaphram 1 PLY, 1/16in Thick, 4in wide, 36in long, 60A, adhesive backing
- Mfr # 7715BUNA1-1/16YTAPE
- Zoro # G610917542
product price:
$
14.39
/ea
Key Features
Rubber Thickness
1/16"
Rubber Material
Nitrile or Buna-N Diaphragm Sheet Rubber 1 PLY
Rubber Color
Black
Max Temp (F)
170 Degrees F
Min. Temp. (F)
-20⁰F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7715BUNA1-1/16YTAPE
- Zoro #
- G610917542
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Rubber Thickness
- 1/16"
- Rubber Width
- 4"
- Rubber Length
- 36"
Details
- Rubber Material
- Nitrile or Buna-N Diaphragm Sheet Rubber 1 PLY
- Rubber Color
- Black
- Max Temp (F)
- 170 Degrees F
- Min. Temp. (F)
- -20⁰F
- Durometer
- 60
- Backing Type
- One Side Adhesive Backing
- Tensile Strength (PSI)
- 800 PSI
- Elongation
- 3
- Finish
- Plate
- Shape
- Rectangle
- Number of Plys
- 1
Description
Rubber Roll, Buna-N Diaphram 1 PLY, Rubber Width 4 in, Rubber Length 36 in, Rubber Thickness 1/16 in, Black, 60A, Adhesive backing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.