Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
E. James Rubber Cord, Buna, 1/2 In, 25 Ft. SCSBUNA-1/2-25

Rubber Cord, Buna, 1/2 In, 25 Ft. (Discontinued)

  • Mfr # SCSBUNA-1/2-25
  • Zoro # G201959524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSBUNA-1/2-25
Zoro #
G201959524
UPC #
-
Country of Origin
United States

Dimensions

Length
1/2'
Thickness
1/2 in
Height
1/2 in

Details

Material
Buna Rubber
Color
Black
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Cord,Buna,1/2 In,25 Ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.