Zoro Homepage

Rubber Cord, Buna, 2.0mm Dia, 50 Ft

  • Mfr # CSBUNA-2.0-50

  • Zoro # G001958819


product price: $14.19
/ea

Key Features

Material
Buna-N Rubber
Color
Black
Length
50'
Height
2 mm
Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSBUNA-2.0-50
Zoro #
G001958819
UPC #
-
Country of Origin
United States

Dimensions

Length
50'
Height
2 mm
Thickness
2 mm

Details

Material
Buna-N Rubber
Color
Black
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Round Buna-N Rubber Cord Stock,2.0mm Dia,50 ft, 70A Durometer, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.