Zoro Homepage

Rubber Cord, Buna, 3/8 In, 100 Ft.

  • Mfr # SCSBUNA-3/8-100

  • Zoro # G901960257


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
Buna Rubber
Color
Black
Length
100'
Height
3/8 in
Thickness
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSBUNA-3/8-100
Zoro #
G901960257
UPC #
-
Country of Origin
United States

Dimensions

Length
100'
Height
3/8 in
Thickness
3/8 in

Details

Material
Buna Rubber
Color
Black
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Cord,Buna,3/8 In,100 Ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.