This item is Discontinued.

E. James Rubber Cord, Buna, 5/16 In, 100 Ft. SCSBUNA-5/16-100

Rubber Cord, Buna, 5/16 In, 100 Ft. (Discontinued)

  • Mfr # SCSBUNA-5/16-100
  • Zoro # G601959940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCSBUNA-5/16-100
Zoro #
G601959940
UPC #
-
Country of Origin
United States

Dimensions

Length
100'
Height
5/16 in
Thickness
5/16 in

Details

Material
Buna Rubber
Color
Black
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Cord,Buna,5/16 In,100 Ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.