Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Cord, Silicone, 1/8 In, 25 Ft.

  • Mfr # SCSSIL-1/8-25

  • Zoro # G901961254


product price: $19.85
/ea

Key Features

Material
Silicone Rubber
Color
Red/Orange
Length
25'
Thickness
1/8 in
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCSSIL-1/8-25
Zoro #
G901961254
UPC #
-
Country of Origin
United States

Dimensions

Length
25'
Thickness
1/8 in
Height
1/8 in

Details

Material
Silicone Rubber
Color
Red/Orange
Application
Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Cord,Silicone,1/8 In,25 Ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.