Rubber, EPDM, 1/32in Thick, 12in wide, 24in long, 70A

  • Mfr # 1670-1/32B
  • Zoro # G110918056
product price: 
$
4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Rubber Thickness
1/32"
Rubber Material
EPDM Sheet Rubber
Rubber Color
Black
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-30⁰F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1670-1/32B
Zoro #
G110918056
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Rubber Thickness
1/32"
Rubber Width
12"
Rubber Length
24"

Details

Rubber Material
EPDM Sheet Rubber
Rubber Color
Black
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-30⁰F
Durometer
70
Backing Type
No Adhesive
Tensile Strength (PSI)
750 PSI
Elongation
2.5
Finish
Plate
Shape
Rectangle

Description

Rubber Roll, EPDM, Rubber Width 12 in, Rubber Length 24 in, Rubber Thickness 1/32 in, White, 70A, Plain backing

Restrictions

Ratings & reviews