
Rubber, Epdm, 1/4" Thick, 48" x 48", 60A
Mfr # 1600FDA-1/4K
Zoro # G6502769
product price: $541.99
/ea
Free Shipping & Returns
Key Features
Material
FDA EPDM
Application
Industrial, commerical, warehouse, factory, plant use
Color
Black
Flange Thickness
1/4"
Flange Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600FDA-1/4K
Zoro #
G6502769
UPC #
-
Country of Origin
China
Dimensions
Length
48"
Overall Height
1/4"
Overall Width
48"
Flange Thickness
1/4"
Details
Material
FDA EPDM
Application
Industrial, commerical, warehouse, factory, plant use
Color
Black
Item
Foam Rubber Seal
Flange Finish
Smooth
Description
Rubber, Fda Epdm,1/4 In.Thick,48 In.X48 In.,60A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.