
Rubber, Neoprene, 1/2 In Th, 36 Inx10 Ft (Discontinued)
- Mfr # 355HG-1/2-10
- Zoro # G601961387
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
355HG-1/2-10
Zoro #
G601961387
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
1/2"
Width
36"
Length
10'
Details
Material
High Grade Neoprene Rubber
Color
Black
Finish
Smooth
Elongation
3.5
Grade
High Grade
Standards
ASTM D2000 BC
Durometer
50A
Temperature Range
-30°F to 225°F
Tensile Strength
1500 PSI
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Roll, Neoprene, Rubber Width 36 in, Rubber Length 10 ft, Rubber Thickness 1/2 in, Black , 50A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.