
Rubber, Neoprene, 3/32 In Th, 36 Inx15 Ft (Discontinued)
- Mfr # 6030-3/32-15
- Zoro # G901958902
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6030-3/32-15
Zoro #
G901958902
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
3/32"
Width
36"
Length
15'
Details
Material
Neoprene Rubber
Color
Black
Grade
Commerical Grade
Standards
ASTM D2000 BC
Finish
Smooth
Durometer
30A
Elongation
3.5
Temperature Range
-20°F to 170°F
Tensile Strength
1000 PSI
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Description
Rubber Roll, Neoprene Rubber, Width 36 in, Rubber Length 15 ft, Rubber Thickness 3/32in, 30A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.