Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380-3/8-10
Zoro #
G001958284
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
3/8"
Width
36"
Length
10'
Details
Material
FDA Neoprene Rubber
Color
White
Grade
FDA
Elongation
5
Standards
Made with FDA approved ingredients
Durometer
50A
Finish
Smooth
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Tensile Strength
1200 PSI
Temperature Range
-30°F to 220°F
Description
Rubber Roll, Neoprene Rubber Width 36 in, Rubber Length 10 ft, Rubber Thickness 3/8 in, White, 50A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.