This item is Discontinued.

E. James Rubber Roll, Gum, 3/4 in. Thick, 3 ft., 40A 387-3/4-3

Rubber Roll, Gum, 3/4 in. Thick, 3 ft., 40A (Discontinued)

  • Mfr # 387-3/4-3
  • Zoro # G0309465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
387-3/4-3
Zoro #
G0309465
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/4 in
Rubber Width
36 in
Rubber Length
3 ft
Length
3 ft.
Thickness
3/4"
Width
36"

Details

Item
Rubber Sheet
Rubber Properties
Abrasion Resistant, Adhesion to Metal, Electrical Insulation, Impact Resistant, Tear Resistant
Rubber Material
Natural Gum
Rubber Color
Tan
Min. Temp. (F)
-20
Durometer
40A
Backing Type
Plain
Tensile Strength (PSI)
3000
Elongation
600%
Finish
Smooth
Standards
ASTM D2000 AA
Grade
Commercial Grade
Color
Tan
Material
Natural Gum
Application
Abrasion Resistant
Max. Temp. (F)
140
Type
Commercial Grade

Description

Rubber Sheet, Backing Type Plain, Color Tan, Durometer 40A, Grade Commercial Grade, Material Natural Gum, Standards ASTM D2000 AA, Elongation 600 Percent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.