This item is Discontinued.

E. James Rubber, SBR, 1 Th x 12 In W, 10 Ft, Black 1515-1X12X10

Rubber, SBR, 1 Th x 12 In W, 10 Ft, Black (Discontinued)

  • Mfr # 1515-1X12X10
  • Zoro # G601960472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1515-1X12X10
Zoro #
G601960472
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1"
Width
12"
Length
10'

Details

Material
SBR Skirtboard Rubber
Color
Black
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth

Description

Rubber Roll, SBR, Rubber Width 12 in, Rubber Length 10 ft, Rubber Thickness 1 in, Blk 60A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.