
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1500-1/4-10
Zoro #
G701958096
UPC #
-
Country of Origin
Unknown
Dimensions
Thickness
1/4"
Width
36"
Length
10'
Details
Material
SBR Rubber
Color
Black
Temperature Range
-20°F to 170°F
Durometer
70A
Tensile Strength
800 PSI
Standards
ASTM D2000 AA
Grade
General Purpose
Elongation
1.5
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Finish
Smooth
Description
Rubber Roll, SBR, Rubber Width 36 in, Rubber Length 10 ft, Rubber Thickness 1/4 in, 70A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.